- 316 Investment Cast Stainless Type DP Dust Plug
- Size 3/4"
features
- Made to Dixon specifications and branded Dixon
| Type | Type DP Dust Plug |
| Size Designation | 3/4 in |
| Material | 316 Investment Cast Stainless |
| Weight | 0.2 LB |
| Type | Type DP Dust Plug |
| Size Designation | 3/4 in |
| Material | 316 Investment Cast Stainless |
| Weight | 0.2 LB |