- ASTMC 38000 Forged Brass Male NPT x Male Adapter
- Size 3/4"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 250 psi |
| Material | ASTMC 38000 Forged Brass |
| Size Designation | 3/4 in |
| Connection Type | Male NPT x Male Adapter |
| Fitting Description | Type F Adapter |
| Weight | 0.32 LB |

