Dixon Valve & Coupling
L14AM7-R600
Sanitary Long Weld Ferrule
Item #112237134
-
3A Certification -
HACCP Friendly
- Sanitary Long Weld Ferrule
- Tube O.D. 6 in
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| O.D. | 6 in |
| Material | 316L Stainless Steel |
| I.D. | 5.782 in |
| Tube O.D. | 6 in |
| Length | 1 1/2 in |
| Weight | 1.27 LB |
-
3A Certification -
HACCP Friendly


