Skip to content Skip to navigation menu
Miniature Worm Gear Clamp

MH12

Miniature Worm Gear Clamp
Item #101893643
  • 11/16" - 1 1/4" Diameter Range, 5/16" Band Width
  • Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
Miniature Worm Gear Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/16" - 1 1/4" Diameter Range, 5/16" Band Width
  • Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw

features

  • Miniature with combination 1/4" hexagon and screwdriver slotted screw
  • SAE 300 series stainless band and housing
Band Width 0.3125 in
Housing Material Stainless 300 Series
Screw Material Zinc Plated
Hose O.D. Range 11/16 to 1 1/4
Band Material Stainless 300 Series
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison