- Polypropylene Dust Plug
- Size 3"
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Material | Polypropylene |
| Size Designation | 3 in |
| Weight | 0.326 LB |
| Material | Polypropylene |
| Size Designation | 3 in |
| Weight | 0.326 LB |