- Type B Gasket
- 6" Diameter
- EPDM
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Bauer style
| Type | Type B Gasket |
| Dia. | 6 in |
| Material | EPDM |
| Weight | 0.98 LB |
| Type | Type B Gasket |
| Dia. | 6 in |
| Material | EPDM |
| Weight | 0.98 LB |