- External Swage Stems
- 5" Hose I.D.
- Long Style
- 750 psi Max Operating Pressure
- Carbon Steel
| Size Designation | 5 in |
| Style | Long Style |
| Type | Male Stem |
| Operating Pressure [Max] | 750 psi |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPT |
| Connection Type | Hose Shank x NPT Threaded End |
| Material | Carbon Steel |
| Weight | 13.0 LB |

