- Play Pipe Tip
- 100 psi Operating Pressure
- Male Thread 2 1/2" ODM x 12 TPI
applications
- Often required in hydrant houses by Insurance Underwriters
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Orifice Size | 1 1/8 in |
| Weight | 1.63 LB |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Orifice Size | 1 1/8 in |
| Weight | 1.63 LB |