- 100 Single Strand Chain, 80 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain Pitch | 1.25 in |
| Hub Dia. | 7 in |
| Pitch Diameter | 31.839 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1.5 in |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Length Through Bore | 3.75 in |
| Width Across Teeth | 0.692 in |
| Material | Steel |
| Outside Dia. | 32.565 in |
| Hub Length Thru | 3.058 in |
| Bore Range [Max] | N/A |
| No. of Teeth | 80 |
| Weight | 146.0 LB |
| EAN or UPC | 782475221943 |

