- C Cross Section
- V-Belt
- 1 Rib
| Belt Cross Section Style | C |
| No. of Ribs | 1 |
| Inside Length | 188 in |
| Weight | 3.73 LB |
| EAN or UPC | 782477063688 |
| Belt Cross Section Style | C |
| No. of Ribs | 1 |
| Inside Length | 188 in |
| Weight | 3.73 LB |
| EAN or UPC | 782477063688 |