- Size 1090T Shaft Hub
- 3" Bore
- LTB = 4"
features
- Steel components allow for compact size
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
| Length Through Bore | 4 in |
| Coupling Size | 1090T |
| Hub Dia. | 5 5/8 in |
| Torque Rating [Max] | 30000 in lb |
| Weight | 24.71 LB |
| EAN or UPC | 782475687787 |

