- 12" Outside Diameter
- 32" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE25 Bushing w/a Min Bore of 1" & a Max Bore of 2 1/2"
| Bushing Type | HE |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | 2.5 in |
| Face Type | Crown Face |
| Lagging Thickness | 1/2 in |
| Lagging Type | Rubber - 60/70 Durometer |
| Outside Dia. | 12 in |
| Has Lagging | Yes |
| Pulley Type | Mine Duty Drum |
| Lagging Groove Type | Herringbone |
| Bushing Series | HE25 |
| Weight | 121.0 LB |

