- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 3 in Outside Diameter
- 9100 rpm Speed Rating
| Outside Dia. | 3 in |
| Coupling Size | 94 |
| Weight | 3.54 LB |
| EAN or UPC | 782476569044 |
| Outside Dia. | 3 in |
| Coupling Size | 94 |
| Weight | 3.54 LB |
| EAN or UPC | 782476569044 |