- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 5 in Outside Diameter
- 9100 rpm Speed Rating
| Outside Dia. | 5 in |
| Coupling Size | 94 |
| Weight | 4.18 LB |
| EAN or UPC | 782476569082 |
| Outside Dia. | 5 in |
| Coupling Size | 94 |
| Weight | 4.18 LB |
| EAN or UPC | 782476569082 |