- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 4 3/8 in Outside Diameter
- 7200 rpm Speed Rating
| Coupling Size | 115 |
| Outside Dia. | 4.375 in |
| Weight | 6.38 LB |
| EAN or UPC | 782476569129 |
| Coupling Size | 115 |
| Outside Dia. | 4.375 in |
| Weight | 6.38 LB |
| EAN or UPC | 782476569129 |