- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 7200 rpm Speed Rating
| Outside Dia. | 7 in |
| Coupling Size | 115 |
| Weight | 7.73 LB |
| EAN or UPC | 782476569143 |
| Outside Dia. | 7 in |
| Coupling Size | 115 |
| Weight | 7.73 LB |
| EAN or UPC | 782476569143 |