- Disc Center Assembly
- 139 Coupling Size
- Spacer Shaft Spacing
- 3 1/2 in Outside Diameter
- 5840 rpm Speed Rating
| Outside Dia. | 3.5 in |
| Coupling Size | 139 |
| Weight | 9.09 LB |
| EAN or UPC | 782476569150 |
| Outside Dia. | 3.5 in |
| Coupling Size | 139 |
| Weight | 9.09 LB |
| EAN or UPC | 782476569150 |