- Disc Center Assembly
- 139 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 5840 rpm Speed Rating
| Coupling Size | 139 |
| Outside Dia. | 7 in |
| Weight | 10.86 LB |
| EAN or UPC | 782476569181 |
| Coupling Size | 139 |
| Outside Dia. | 7 in |
| Weight | 10.86 LB |
| EAN or UPC | 782476569181 |