- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 4 3/8 in Outside Diameter
- 4920 rpm Speed Rating
| Coupling Size | 165 |
| Outside Dia. | 4.375 in |
| Weight | 16.52 LB |
| EAN or UPC | 782476569198 |
| Coupling Size | 165 |
| Outside Dia. | 4.375 in |
| Weight | 16.52 LB |
| EAN or UPC | 782476569198 |