- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 4920 rpm Speed Rating
| Coupling Size | 165 |
| Outside Dia. | 7 in |
| Weight | 18.28 LB |
| EAN or UPC | 782476569235 |
| Coupling Size | 165 |
| Outside Dia. | 7 in |
| Weight | 18.28 LB |
| EAN or UPC | 782476569235 |