- Disc Center Assembly
- 193 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 4200 rpm Speed Rating
| Coupling Size | 193 |
| Outside Dia. | 7 in |
| Weight | 28.53 LB |
| EAN or UPC | 782476569266 |
| Coupling Size | 193 |
| Outside Dia. | 7 in |
| Weight | 28.53 LB |
| EAN or UPC | 782476569266 |