- Disc Center Assembly
- 210 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 3840 rpm Speed Rating
| Coupling Size | 210 |
| Outside Dia. | 7 in |
| Weight | 36.49 LB |
| EAN or UPC | 782476569297 |
| Coupling Size | 210 |
| Outside Dia. | 7 in |
| Weight | 36.49 LB |
| EAN or UPC | 782476569297 |