- Disc Center Assembly
- 210 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 3840 rpm Speed Rating
| Outside Dia. | 9 in |
| Coupling Size | 210 |
| Weight | 39.6 LB |
| EAN or UPC | 782476569303 |
| Outside Dia. | 9 in |
| Coupling Size | 210 |
| Weight | 39.6 LB |
| EAN or UPC | 782476569303 |