- Disc Center Assembly
- 236 Coupling Size
- Spacer Shaft Spacing
- 7 in Outside Diameter
- 3400 rpm Speed Rating
| Coupling Size | 236 |
| Outside Dia. | 7 in |
| Weight | 52.76 LB |
| EAN or UPC | 782476569310 |
| Coupling Size | 236 |
| Outside Dia. | 7 in |
| Weight | 52.76 LB |
| EAN or UPC | 782476569310 |