- Disc Center Assembly
- 236 Coupling Size
- Spacer Shaft Spacing
- 9 in Outside Diameter
- 3400 rpm Speed Rating
| Coupling Size | 236 |
| Outside Dia. | 9 in |
| Weight | 55.73 LB |
| EAN or UPC | 782476569327 |
| Coupling Size | 236 |
| Outside Dia. | 9 in |
| Weight | 55.73 LB |
| EAN or UPC | 782476569327 |