- Disc Center Assembly
- 94 Coupling Size
- Spacer Shaft Spacing
- 140 mm Outside Diameter
- 9100 rpm Speed Rating
| Coupling Size | 94 |
| Outside Dia. | 140 mm |
| Weight | 4.34 LB |
| EAN or UPC | 782476569372 |
| Coupling Size | 94 |
| Outside Dia. | 140 mm |
| Weight | 4.34 LB |
| EAN or UPC | 782476569372 |