- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 140 mm Outside Diameter
- 7200 rpm Speed Rating
| Coupling Size | 115 |
| Outside Dia. | 140 mm |
| Weight | 7.23 LB |
| EAN or UPC | 782476569396 |
| Coupling Size | 115 |
| Outside Dia. | 140 mm |
| Weight | 7.23 LB |
| EAN or UPC | 782476569396 |