- Disc Center Assembly
- 115 Coupling Size
- Spacer Shaft Spacing
- 180 mm Outside Diameter
- 7200 rpm Speed Rating
| Coupling Size | 115 |
| Outside Dia. | 180 mm |
| Weight | 7.76 LB |
| EAN or UPC | 782476569402 |
| Coupling Size | 115 |
| Outside Dia. | 180 mm |
| Weight | 7.76 LB |
| EAN or UPC | 782476569402 |