- Disc Center Assembly
- 139 Coupling Size
- Spacer Shaft Spacing
- 100 mm Outside Diameter
- 5840 rpm Speed Rating
| Coupling Size | 139 |
| Outside Dia. | 100 mm |
| Weight | 9.33 LB |
| EAN or UPC | 782476569419 |
| Coupling Size | 139 |
| Outside Dia. | 100 mm |
| Weight | 9.33 LB |
| EAN or UPC | 782476569419 |