- Disc Center Assembly
- 139 Coupling Size
- Spacer Shaft Spacing
- 140 mm Outside Diameter
- 5840 rpm Speed Rating
| Coupling Size | 139 |
| Outside Dia. | 140 mm |
| Weight | 10.12 LB |
| EAN or UPC | 782476569426 |
| Coupling Size | 139 |
| Outside Dia. | 140 mm |
| Weight | 10.12 LB |
| EAN or UPC | 782476569426 |