- Disc Center Assembly
- 139 Coupling Size
- Spacer Shaft Spacing
- 180 mm Outside Diameter
- 5840 rpm Speed Rating
| Outside Dia. | 180 mm |
| Coupling Size | 139 |
| Weight | 10.91 LB |
| EAN or UPC | 782476569433 |
| Outside Dia. | 180 mm |
| Coupling Size | 139 |
| Weight | 10.91 LB |
| EAN or UPC | 782476569433 |