- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 180 mm Outside Diameter
- 4920 rpm Speed Rating
| Coupling Size | 165 |
| Outside Dia. | 180 mm |
| Weight | 18.34 LB |
| EAN or UPC | 782476569457 |
| Coupling Size | 165 |
| Outside Dia. | 180 mm |
| Weight | 18.34 LB |
| EAN or UPC | 782476569457 |