- Disc Center Assembly
- 165 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 4920 rpm Speed Rating
| Outside Dia. | 250 mm |
| Coupling Size | 165 |
| Weight | 20.13 LB |
| EAN or UPC | 782476569464 |
| Outside Dia. | 250 mm |
| Coupling Size | 165 |
| Weight | 20.13 LB |
| EAN or UPC | 782476569464 |