- Disc Center Assembly
- 193 Coupling Size
- Spacer Shaft Spacing
- 180 mm Outside Diameter
- 4200 rpm Speed Rating
| Outside Dia. | 180 mm |
| Coupling Size | 193 |
| Weight | 28.61 LB |
| EAN or UPC | 782476569488 |
| Outside Dia. | 180 mm |
| Coupling Size | 193 |
| Weight | 28.61 LB |
| EAN or UPC | 782476569488 |