- Disc Center Assembly
- 236 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 3400 rpm Speed Rating
| Outside Dia. | 250 mm |
| Coupling Size | 236 |
| Weight | 57.1 LB |
| EAN or UPC | 782476569532 |
| Outside Dia. | 250 mm |
| Coupling Size | 236 |
| Weight | 57.1 LB |
| EAN or UPC | 782476569532 |