- Disc Center Assembly
- 286 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 2800 rpm Speed Rating
| Coupling Size | 286 |
| Outside Dia. | 250 mm |
| Weight | 98.14 LB |
| EAN or UPC | 782476584986 |
| Coupling Size | 286 |
| Outside Dia. | 250 mm |
| Weight | 98.14 LB |
| EAN or UPC | 782476584986 |