- Disc Center Assembly
- 310 Coupling Size
- Spacer Shaft Spacing
- 250 mm Outside Diameter
- 2560 rpm Speed Rating
| Coupling Size | 310 |
| Outside Dia. | 250 mm |
| Weight | 123.07 LB |
| EAN or UPC | 782476584993 |
| Coupling Size | 310 |
| Outside Dia. | 250 mm |
| Weight | 123.07 LB |
| EAN or UPC | 782476584993 |