- Size 13B Coupling Flange
- Using Series F QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Outside Dia. | 11.75 in |
| Bore Range [Max] | 4 in |
| Bushing Type | QD |
| Coupling Size | 13B |
| Bushing Series | F |
| RPM [Max] | 2,400 rpm |
| Length | 3 3/4 in |
| Material | Cast Iron |
| Input Bore Range | 1" to 4" |
| Weight | 31.2 LB |
| EAN or UPC | 782475940509 |

