Skip to content Skip to navigation menu
Taperlock Sprocket

140BTL22H3020

Taperlock Sprocket
Item #103628335
  • 140 Single Chain, 22 Teeth, Hardened, Taper-Lock Bushing (3020)
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 Single Chain, 22 Teeth, Hardened, Taper-Lock Bushing (3020)

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Outside Dia. 13.221 in
Width Across Teeth 0.924 in
Type B
Chain No. 140
Bushing Bore [Min] 0.875 in
No. of Teeth 22
Bushing Type Taperlock
Chain Pitch 1.75 in
Hub Dia. 5 1/4 in
Inch/Metric Inch
Length Through Bore 2 in
No. of Strands Across 1
Pitch Diameter 12.297 in
Bushing Bore [Max] 3 in
Sprocket Style B
Hardened Teeth With Hardened Teeth
Bushing Series 3020
Material Steel
Weight 27.59 LB
EAN or UPC 782475597154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison