Skip to content Skip to navigation menu
C Style Sprocket

140C45

C Style Sprocket
Item #101849099
  • 140 Single Strand Chain, 45 Teeth, C Style, Steel Sprocket
C Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 Single Strand Chain, 45 Teeth, C Style, Steel Sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Pitch Diameter 25.087 in
Material Steel
Sprocket Style C
Inch/Metric Inch
Chain Pitch 1.75 in
Length Through Bore 4 in
Hub Dia. 7 in
Chain No. 140
Bore Range [Min] 1.5 in
Hub Length Thru 3.076 in
Outside Dia. 26.076 in
Width Across Teeth 0.924 in
No. of Teeth 45
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Bore Range [Max] N/A
Weight 142.0 LB
EAN or UPC 782475221349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison