- Size 14B Coupling Flange
- Using Series F QD® Bushing
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- Provides clean, quiet performance
- No lubrication required
- No metal-to-metal contact
compliances
- 0
| Material | Cast Iron |
| Outside Dia. | 13.875 in |
| Bushing Type | QD |
| Input Bore Range | 1" to 4" |
| Coupling Size | 14B |
| Length | 3 3/4 in |
| Bushing Series | F |
| RPM [Max] | 2,200 rpm |
| Bore Range [Max] | 4 in |
| Weight | 51.4 LB |
| EAN or UPC | 782475940141 |

