- 14" Outside Diameter
- 38" Face Width
- Crown Face Wing Pulley
- Requiring 2517 Bushing w/a Min Bore of 1/2" & a Max Bore of 2 1/2"
| Pulley Type | Wing |
| Bore Range [Max] | 2.5 in |
| Lagging Groove Type | N/A |
| Bushing Series | 2517 |
| Bore Range [Min] | 0.5 in |
| Face Type | Crown Face |
| Lagging Type | None |
| Has Lagging | No |
| Bushing Type | Taper-Lock® |
| Outside Dia. | 14 in |
| Weight | 216.0 LB |
| EAN or UPC | 782475130092 |

