Skip to content Skip to navigation menu
B Style Sprocket

160B26

B Style Sprocket
Item #101847895
  • 160 Single Strand Chain, 26 Teeth, B Style, Steel Sprocket
B Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 Single Strand Chain, 26 Teeth, B Style, Steel Sprocket

description

  • Reborable sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Bore Range [Min] 1.5 in
Hardened Teeth Without Hardened Teeth
Chain No. 160
No. of Strands Across 1
Width Across Teeth 1.156 in
Bore Range [Max] N/A
No. of Teeth 26
Sprocket Style B
Hub Dia. 7 in
Pitch Diameter 16.592 in
Length Through Bore 3 in
Material Steel
Chain Pitch 2 in
Hub Length Thru 1.844 in
Outside Dia. 17.671 in
Inch/Metric Inch
Weight 75.0 LB
EAN or UPC 782475261222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison