Skip to content Skip to navigation menu
Conveyor Pulley

16X32CR DR E

Conveyor Pulley
Item #100948496
  • 16" Outside Diameter
  • 32" Face Width
  • Crown Face Drum Pulley
  • Requiring E Bushing w/a Min Bore of 7/8" & a Max Bore of 2 15/16"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" Outside Diameter
  • 32" Face Width
  • Crown Face Drum Pulley
  • Requiring E Bushing w/a Min Bore of 7/8" & a Max Bore of 2 15/16"
Pulley Type Drum
Lagging Type None
Bore Range [Min] 0.875 in
Has Lagging No
Bushing Series E
Lagging Groove Type N/A
Bore Range [Max] 2.9375 in
Outside Dia. 16 in
Bushing Type QD®
Face Type Crown Face
Weight 127.0 LB
EAN or UPC 782475515516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison