- 16" Outside Diameter
- 32" Face Width
- Crown Face Wing Pulley
- Requiring SF Bushing w/a Min Bore of 1/2" & a Max Bore of 2 7/16"
| Bore Range [Min] | 0.5 in |
| Lagging Type | None |
| Bore Range [Max] | 2.4375 in |
| Lagging Groove Type | N/A |
| Face Type | Crown Face |
| Has Lagging | No |
| Outside Dia. | 16 in |
| Bushing Type | QD® |
| Bushing Series | SF |
| Pulley Type | Wing |
| Weight | 202.0 LB |
| EAN or UPC | 782475415007 |

