- 18" Outside Diameter
- 26" Face Width
- Crown Face Drum Pulley
- Requiring F Bushing w/a Min Bore of 1" & a Max Bore of 3 7/16"
| Pulley Type | Drum |
| Outside Dia. | 18 in |
| Bushing Series | F |
| Has Lagging | No |
| Bore Range [Min] | 1 in |
| Lagging Groove Type | N/A |
| Lagging Type | None |
| Face Type | Crown Face |
| Bushing Type | QD® |
| Bore Range [Max] | 3.4375 in |
| Weight | 125.4 LB |
| EAN or UPC | 782475516537 |

