- 18" Outside Diameter
- 26" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
| Bushing Series | HE35 |
| Lagging Type | Rubber - 60/70 Durometer |
| Bushing Type | HE |
| Outside Dia. | 18 in |
| Pulley Type | Mine Duty Drum |
| Bore Range [Min] | 1.1875 in |
| Bore Range [Max] | 3.5 in |
| Face Type | Crown Face |
| Has Lagging | Yes |
| Lagging Groove Type | Herringbone |
| Lagging Thickness | 1/2 in |
| Weight | 273.0 LB |

