- 32 in Crown Face Wing Pully
- 18 in Diameter
- HE35 Bushing Series
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
| Pulley Type | Wing |
| Lagging Groove Type | N/A |
| Bushing Series | HE35 |
| Outside Dia. | 32 in |
| Bore Range [Min] | 0.75 in |
| Lagging Type | N/A |
| Has Lagging | No |
| Face Type | Crown Face |
| Bore Range [Max] | 3.5 in |
| Bushing Type | HE |
| Weight | 455.42 LB |
| EAN or UPC | 782476310103 |

