- 1 Number of Grooves
- Split Taper Bushing Type
- P1 Bushing Series
| No. of Grooves | 1 |
| Type | Split Taper Sheave |
| Bushing Type | Split Taper |
| Weight | 6.7 LB |
| EAN or UPC | 781568546949 |
| No. of Grooves | 1 |
| Type | Split Taper Sheave |
| Bushing Type | Split Taper |
| Weight | 6.7 LB |
| EAN or UPC | 781568546949 |