- 5 mm Pitch
- 15 mm Width
- 2,000 mm Pitch Length
- 400 Teeth
- Single Sided
features
- Long life
- Positive, nonslip drive
- Virtually no backlash
- Clean operation
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.27 LB |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.27 LB |